ATTUATORE CAHB-22-F4E-1000329-BAA0PT-000

Attuatore

Vedi informazioni tecniche

Riferimenti

Ewellix:CAHB-22-F4E-1000329-BAA0PT-000
Rubix:999181100033087
ATTUATORE CAHB-22-F4E-1000329-BAA0PT-000

Dettagli del prodotto : ATTUATORE CAHB-22-F4E-1000329-BAA0PT-000


CAHB-2 is a solution for medium-heavy duty applications powered by DC voltage and is virtually maintenance-free, self-locking, up to IP 69K/66M. Designed to operate in harsh environments with temperatures from -40 to 85°C with up to 20% duty cycle, Ewellix's CAHB-2 family of electromechanical actuators features robust metal gears, mechanical overload protection, high speed, high holding force and heavy loads. It is the latest design and offers greater stability and load, higher speeds, better IP, minimum backlash, manual control option, optional limit switches, incremental and absolute feedback options.

Punti di forza

•Absolute or incremental position feedback and limit switch options
Manual override option
Integrated overload and thermal protection
Robust design, IP69K/66M, wide temperature range, corrosion-resistant

Informazioni tecniche


Attributi
  • Accedi/registrati per visualizzare i tempi di spedizione