MANICOTTO GT3 1064 8MGT VARIAB

Belt

Vedi informazioni tecniche
Riferimenti
Gates:9353-49109-MM
Rubix:160000000468487
EAN:5414465483714
MANICOTTO GT3 1064 8MGT VARIAB

Dettagli del prodotto : MANICOTTO GT3 1064 8MGT VARIAB


PowerGrip® GT®3 belts are made of a highly advanced combination of materials designed to reduce both initial and operating costs. The entire PowerGrip® GT®3 belt range is suited both for new drive designs as for performance upgrades on existing drives. It has two times the rating of competitive RPP® belts and its predecessors PowerGrip® GT® and HTD®, with the largest selection of belts and sprockets in the industry. The 2MGT, 3MGT and 5MGT pitches are ideal for compact drives on hand tools, business machines, domestic appliances and high precision servomotor drives. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required or to upgrade existing HTD® belt drive applications. At reduced widths, GT®3 belts can be used as a direct replacement for most 8mm and 14mm pitch standard rubber RPP® and HTD® synchronous belts.

Punti di forza

•Gates patented tooth profile is designed for use with a specific sprocket groove silhouette; sprocket groove-belt tooth combination increases capacity, while improving registration
Technically advanced compound with fibreglass tensile cord, elastomeric teeth and backing and nylon facing
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Elastomeric backing protects the cords from environmental pollution and frictional wear
8MGT, 14MGT: static conductive to ISO 9563; Directive 2014/34/EU- ATEX compliant
Neoprene body provides protection against grime, grease, oil and moisture
Nylon tooth facing provides a durable surface for long service life
Low friction nylon facing protects the tooth surface against wear
PowerGrip® GT®3 exceeds HTD® in tooth ratchet resistance
Precision-formed and accurately spaced elastomeric teeth
Compact, light-weight and cost-effective drives
High tooth jump resistance
No lubrication needed
Lower running noise
2MGT, 3MGT, 5MGT pitch: perfect fit on GT® profile pulleys
8MGT, 14MGT pitch: perfect fit on HTD® profile pulleys

Applicazioni

A Single Twist Cord Helps Prevent The Belt From Moving Downward on Vertical Shaft ACHE Applications

Informazioni tecniche


Attributi
Mostra UNSPSC / ECL@SS
  • Disponibile: spedito entro 24 ore