Riferimenti
Dichtomatik:6334
Rubix:999250613003774
Produttore:O-RING 0010,50X02,70 NBR 80


Riepilogo info tecniche
| Diametro interno | 10,5 mm |
|---|---|
| Diametro della sezione | 2,7 mm |
| Materiale | nbr |
Dettagli del prodotto : ARTICOLO 6334
Catena a rulli di tipo europeo di Rexnord con eccellente protezione dalla corrosione, migliore protezione dall'usura ed elevata resistenza alla fatica. Questa catena a rulli è anche particolarmente ecologica.
Applicazioni
O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.
Informazioni tecniche
Attributi
| Diametro interno | 10,5 mm |
|---|---|
| Diametro della sezione | 2,7 mm |
| Materiale | nbr |
| Durezza Shore A | 80 Shore |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione