Riferimenti
Gates:PC2 8MGT 1120 62
Rubix:160000000469152
Produttore:927509060
EAN:5412571231618


Riepilogo info tecniche
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 1120 mm |
| Larghezza cinghia | 62 mm |
Dettagli del prodotto : 9275-09060 POLYCHAIN GT2 1120 8MGT 62
POLYCHAIN
Punti di forza
• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
Applicazioni
Industrial Application
Informazioni tecniche
Attributi
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 1120 mm |
| Larghezza cinghia | 62 mm |
| Materiale | poliuretano |
| Passo di dentatura | 8 mm |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 604,49 IVA esclusa
/ Unità
€ 737,48 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione