9275-09063 POLYCHAIN GT2 1200 8MGT 36

Cinghia dentata Poly Chain GT2

Vedi informazioni tecniche

Riferimenti

Gates:PC2 8MGT 1200 36
Rubix:160000000469155
Produttore:927509063
EAN:5412571231649
9275-09063 POLYCHAIN GT2 1200 8MGT 36

Riepilogo info tecniche

Profilo8mgt
Lunghezza primitiva1200 mm
Larghezza cinghia36 mm
Vedi tutti gli attributi tecnici

Dettagli del prodotto : 9275-09063 POLYCHAIN GT2 1200 8MGT 36


POLYCHAIN
Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.

Punti di forza

• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.

Applicazioni

Industrial Application

Informazioni tecniche


Attributi
Profilo8mgt
Lunghezza primitiva1200 mm
Larghezza cinghia36 mm
Materialepoliuretano
Passo di dentatura8 mm
Codice doganale40103900
374,27 IVA esclusa
/ Unità
456,61 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione