9275-09125 POLYCHAIN GT2 3048 8MGT 12
Cinghia dentata Poly Chain GT2
Vedi informazioni tecnicheVedi documentiRiferimenti
Gates:PC2 8MGT 3048 12
Rubix:160000000469213
Produttore:927509125
EAN:5414465328602


Riepilogo info tecniche
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 3048 mm |
| Larghezza cinghia | 12 mm |
Documenti
Dettagli del prodotto : 9275-09125 POLYCHAIN GT2 3048 8MGT 12
POLYCHAIN
Punti di forza
• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
Applicazioni
Industrial Application
Informazioni tecniche
Attributi
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 3048 mm |
| Larghezza cinghia | 12 mm |
| Materiale | poliuretano |
| Passo di dentatura | 8 mm |
| Numero di denti | 381 |
Mostra UNSPSC / ECL@SS
€ 253,76 IVA esclusa
/ Unità
€ 309,59 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione