9296-40625 MANICOTTO POWERGRIP HTD 267 3M 711MM

Cinghia sincrona PowerGrip HTD

Vedi informazioni tecniche

Riferimenti

Gates:267-3M
Rubix:160000000467922
EAN:5412571323542
9296-40625 MANICOTTO POWERGRIP HTD 267 3M 711MM

Riepilogo info tecniche

Profilo3m
Lunghezza primitiva267 mm
Larghezza cinghia711 mm
Vedi tutti gli attributi tecnici

Dettagli del prodotto : 9296-40625 MANICOTTO POWERGRIP HTD 267 3M 711MM


MANICOTTO
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Punti di forza

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Applicazioni

Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry

Informazioni tecniche


Attributi
Profilo3m
Lunghezza primitiva267 mm
Larghezza cinghia711 mm
Materialecloroprene
Passo di dentatura3 mm
Numero di denti89
Codice doganale40103900
397,44 IVA esclusa
/ Unità
484,87 IVA inclusa
  • Disponibile: spedito entro 24 ore