9296-50315 MANICOTTO POWERGRIP HTD 575 5M 711MM
Cinghia sincrona PowerGrip HTD
Vedi informazioni tecnicheRiferimenti
Gates:HTD 575 5M 2800
Rubix:160000000468131
Produttore:929650315
EAN:5412571325508




Riepilogo info tecniche
| Profilo | 5 |
|---|---|
| Lunghezza primitiva | 575 mm |
| Larghezza cinghia | 711 mm |
Dettagli del prodotto : 9296-50315 MANICOTTO POWERGRIP HTD 575 5M 711MM
MANICOTTO
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Punti di forza
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Informazioni tecniche
Attributi
| Profilo | 5 |
|---|---|
| Lunghezza primitiva | 575 mm |
| Larghezza cinghia | 711 mm |
| Materiale | cloroprene |
| Passo di dentatura | 5 mm |
| Numero di denti | 115 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 528,14 IVA esclusa
/ Unità
€ 644,33 IVA inclusa
- Disponibile: spedito entro 24 ore