9293-12064 POWERGRIP HTD 640 8M 30

Cinghia sincrona PowerGrip HTD

Vedi informazioni tecniche

Riferimenti

Gates:HTD 640 8M 30
Rubix:160000000466864
Produttore:929312064
EAN:5412571277449
9293-12064 POWERGRIP HTD 640 8M 30

Riepilogo info tecniche

Profilo8m htd
Lunghezza primitiva640 mm
Larghezza cinghia30 mm
Vedi tutti gli attributi tecnici

Dettagli del prodotto : 9293-12064 POWERGRIP HTD 640 8M 30


MANICOTTO
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Punti di forza

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Applicazioni

Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry

Informazioni tecniche


Attributi
Profilo8m htd
Lunghezza primitiva640 mm
Larghezza cinghia30 mm
Materialecloroprene
Passo di dentatura8 mm
Numero di denti80
33,32 IVA esclusa
/ Unità
40,65 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione