Riferimenti
Gates:HTD 2000 8M 50
Rubix:160000000466896
Produttore:929313200
EAN:5412571277760




Riepilogo info tecniche
| Profilo | 8m htd |
|---|---|
| Lunghezza primitiva | 2000 mm |
| Larghezza cinghia | 50 mm |
Dettagli del prodotto : 9293-13200 POWERGRIP HTD 2000 8M 50
MANICOTTO
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Punti di forza
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Applicazioni
Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry
Informazioni tecniche
Attributi
| Profilo | 8m htd |
|---|---|
| Lunghezza primitiva | 2000 mm |
| Larghezza cinghia | 50 mm |
| Materiale | cloroprene |
| Passo di dentatura | 8 mm |
| Numero di denti | 250 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 131,45 IVA esclusa
/ Unità
€ 160,37 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione