VECTOLUB 2 NO SERBATOIO+G.D.F.-REGOLAZIONE A ROTELLE VE1B-PB2-00
Compact Volumetric Metering Unit
Vedi informazioni tecnicheVedi documentiRiferimenti
SKF:VE1B-PB2-00
Rubix:999180800052010
Produttore:VE1B-PB2-00
Documenti
Dettagli del prodotto : VECTOLUB 2 NO SERBATOIO+G.D.F.-REGOLAZIONE A ROTELLE VE1B-PB2-00
The SKF Vectolub System Works With Volumetric Micro pumps, Which Deliver Very Small Quantities of Lubricant (starting At 3 Mm3) At a High Frequency to The Friction Point by the Use of a Bi-fluid Projection Nozzle. The Ve1b Units are Compact, Easy to Use and Economical Lubrication Systems. You Can Mount the Ve1b Unit Directly on the Machine Frame by the Use of Standard Fixing Rails or a Magnetic Foot.
Punti di forza
•Economical alternative to the VTEC system
Compact system requiring few space. It can be installed closer to the application
User friendly system with only one control setting for all micro-pumps
The VE1B system can be sold in kit form (units, reservoir, hoses and nozzles)
Compact system requiring few space. It can be installed closer to the application
User friendly system with only one control setting for all micro-pumps
The VE1B system can be sold in kit form (units, reservoir, hoses and nozzles)
Applicazioni
Machining;Drawing;Sawing,Lubricant Coating;Conveyors Lubrication;Fluid Metering
Informazioni tecniche
Attributi
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione














