2LC0170-6WA00-0AA0-SET COMPOSTO DA 6 TASSELLI N-EUPEX SET TASSELLI GR. 140 TIPO H 80 SHOREA
Damping Shaft Coupling
Vedi informazioni tecnicheRiferimenti
Flender:2LC0170-6WA00-0AA0
Rubix:160000001527357
Dettagli del prodotto : 2LC0170-6WA00-0AA0-SET COMPOSTO DA 6 TASSELLI N-EUPEX SET TASSELLI GR. 140 TIPO H 80 SHOREA
Due to their torsional flexibility, N-EUPEX® couplings can move critical torsional vibrations away from the operating area of mechanical equipment in such a way that no negative effects on the drive train are to be expected. N-EUPEX couplings are made of high-quality cast iron. The flexible elements made of synthetic rubber (Buna-N) are available in different degrees of hardness for many applications. Metal pins and flexible elements are designed so that no wear occurs when they are properly fitted.
Punti di forza
Fail-safe for maximum operational reliability
Three-part type suitable for plug-in assembly and simplified replacement of elements
Suitable for use in potentially explosive environments; certified according to 2014/34/EU (ATEX)
Three-part type suitable for plug-in assembly and simplified replacement of elements
Suitable for use in potentially explosive environments; certified according to 2014/34/EU (ATEX)
Informazioni tecniche
Attributi
Mostra UNSPSC / ECL@SS
€ 27,96 IVA esclusa
/ Unità
€ 34,11 IVA inclusa
- Disponibile: spedito entro 24 ore