Riferimenti
Lowara:60B0L1011
Rubix:999210315055047
Produttore:60B0L1011
Dettagli del prodotto : ECOCIRC M 25-6/130 60B0L1011
The Lowara Ecocirc N circulation pumps are designed for water circulation in domestic hot water systems. With 14 models and multiple control modes, the new Ecocirc range offers a smarter choice in the domestic hot water circulators market by combining high efficiency, simplicity and reliability in a single cost effective package. Compact and easy to install, all models feature a unique “one turn” knob to set up control modes and speed settings. An interchangeable plug connection, automatic air-purge and a multicolor LED come as standard. The full Ecocirc range reaches an EEI level ≤ 0.18.
Punti di forza
- ECM motor for intelligent speed control
- Low power consumption
- Best-in-class energy efficiency (EEI ≤0.18)
- Control modes: Proportional Pressure, Constant Pressure, Constant Speed
- Automatic “air purge”
- Optimized hydraulics
- Multifunctional “one turn” knob
- Compact and easy to install
- Robust proven design
- Dry-run protection
- Warnings and alarms visualization
- Insulation shell as standard
- Low power consumption
- Best-in-class energy efficiency (EEI ≤0.18)
- Control modes: Proportional Pressure, Constant Pressure, Constant Speed
- Automatic “air purge”
- Optimized hydraulics
- Multifunctional “one turn” knob
- Compact and easy to install
- Robust proven design
- Dry-run protection
- Warnings and alarms visualization
- Insulation shell as standard
Applicazioni
- Refurbishment or extension of existing systems
- Single-family houses or apartment buildings
- Domestic hot water systems
- Single-family houses or apartment buildings
- Domestic hot water systems
Informazioni tecniche
Attributi
| Temperatura massima del fluido | 110 °C |
|---|---|
| Pressione di scarico | 10 bar |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione

