KIT SALDATRICE PQ-01/8 CQ-01 W-01/8 1X230VAC 50/60 HZ
Fabrication Tool
Vedi informazioni tecnicheVedi documentiRiferimenti
Habasit:PQ-01/8 CQ-01 W-01/8 1X230VAC 50/60 HZ
Rubix:999190100187121
Documenti
Dettagli del prodotto : KIT SALDATRICE PQ-01/8 CQ-01 W-01/8 1X230VAC 50/60 HZ
The PQ-01 is a simple and cost effective kit for welding of Polycord round belts, composed by the W-01 welder and the CQ-01 joining spring clamp. The joining operation is by blunt welding: ends of the belt are melted by pressing them against the surface of a precisely regulated hot welding plate. After sufficient heating belt ends are pressed against each other with a defined pressure and left to cool in a defined position. After removing the resulting bead with a knife or by grinding an optimum quality round belt is ready for use. The PQ-01 is well suitable for on-site installation and small to medium size series fabrication in the workshop.
Informazioni tecniche
Attributi
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione
