DIVISORE DI FLUSSO RV-1V/3.8 X 2 - 1 IN 1/2 BSP - OUT 3/8 BSP 9RV02A25

Flow Divider

Vedi informazioni tecnicheVedi documenti
Riferimenti
Vivoil:9RV02A25
Rubix:999230712022782
DIVISORE DI FLUSSO RV-1V/3.8 X 2 - 1 IN 1/2  BSP - OUT 3/8  BSP 9RV02A25
Documenti

Dettagli del prodotto : DIVISORE DI FLUSSO RV-1V/3.8 X 2 - 1 IN 1/2 BSP - OUT 3/8 BSP 9RV02A25


A flow divider is made up of two or more modular elements (sections) with gears mechanically linked by an internal shaft that causes them to turn at the same speed. Unlike multiple pumps, in which the input power is mechanical (shaft connected to a motor), in a flow divider the input power is of a fluid-mechanical nature, i.e. a flow of oil under pressure parallelly supplies the modular elements,which are in turn connected to the hydraulic circuits serving the users. The portion of flow utilized by each element is solely determined by its nominal flow rate. Therefore, unlike standard static dividers with variable ports, the flow dividers do not cause dissipation and are also much more precise. The use of flow dividers in a system reduces the number of pumps necessary as well as the associated individual mechanical power takeoffs and complex mechanical couplers (with greater losses).Leaving aside small losses for the time being, at any given moment the total input power is equal to the sum of the powers supplied by all elements making up the flow divider. Therefore, if in an interval of time the power required by a hydraulic circuit is equal to zero (inactive drained circuit),the power supplied by the element feeding that circuit becomes available for the other elements, which may use it in their own circuits, also operating at higher pressures than the intake pressure

Applicazioni

Lifting platforms and bridges;hydraulic bending presses and shearing machines;hoisting of freight containers;lubrication systems;hydraulic opening / closing of gates;automatic hydraulically-driven machines;actuation of formwork for construction;wood processing machinery;conveyance of trolleys driven by hydraulic cylinders or motors;equipment for the food industry;military installations

Informazioni tecniche


Attributi
Mostra UNSPSC / ECL@SS
  • Accedi/registrati per visualizzare i tempi di spedizione