4933479073-FRESATRICE 18 VOLT CON PINZE 8 / 6 MM TECNOLOGIA FUEL - SENZA BATTERIA M18 FTR8-0X

Fresatrice

Vedi informazioni tecnicheVedi documenti

Riferimenti

Milwaukee:4933479073
Rubix:999210831068450
Produttore:4933479073
EAN:4058546368678
4933479073-FRESATRICE 18 VOLT CON PINZE 8 / 6 MM TECNOLOGIA FUEL - SENZA BATTERIA M18 FTR8-0X

Riepilogo info tecniche

Profondità di taglio50 mm
Peso2,1 kg
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : 4933479073-FRESATRICE 18 VOLT CON PINZE 8 / 6 MM TECNOLOGIA FUEL - SENZA BATTERIA M18 FTR8-0X


M18 FUEL™ trim router. POWERSTATE™ brushless motor delivers the power of AC trim router. Variable speed 10.000 - 31.000 rpm. Dual LED lights. Compatible with the dust collection shroud (DEK 26). Supplied with 2 x dust extraction attachments, 146 mm sub-baseplate which accepts 31.75 mm guide bushings, 6 mm and 8 mm collets, plunge base, 2 x side fences. Weight with battery 3,6 kg. Supplied in a HD Box without batteries or charger.

Punti di forza

•POWERSTATE™ brushless motor delivers the power of AC trim routers, max. 31,000 rpm for powerful, smooth cutting
Variable speed dial allows users to adjust the speed between 10,000 and 31,000 rpm to choose the best control for the application at hand
All day run time on a single charge of an M18™ 5.0 Ah battery (up to 115 m)
Innovative height adjustment system incorporating a 0.4 mm micro adjustment
Active brake stops the router bit quickly
Included plunge base features 3 stop pins for multiple pass mortising
Dual LED lights to illuminate the work surface
Compatible with the dust collection shroud (DEK 26)
Supplied with 2 x dust extraction attachments, 146 mm sub-baseplate which accepts 31.75 mm guide bushings, 6 mm and 8 mm collets, plunge base, 2 x side fences
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries

Informazioni tecniche


Attributi
Profondità di taglio50 mm
Peso2,1 kg
Modelloftr8-0x
Tensione18 V
Velocità a vuoto31000 rpm
Velocità31000 rpm
391,30 IVA esclusa
/ Unità
477,39 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione