Riferimenti
Parker:SCPSD-400-04-27
Rubix:999200100074860
Produttore:SCPSD-400-04-27
Documenti
Dettagli del prodotto : PRESSURE CONTR., G1/4, FEMALE SCPSD-400-04-27
The PressureController combines the functions of a
pressure switch, a pressure sensor and a display device.
The PressureController is easy to operate, has a compact
design and is very reliable. The PressureController features
excellent technical specifications, optimal pressure
management and a wide variety of installation options.
This makes it perfect for permanent series use in industrial
applications. The parameters are set using the keys or over a programming module.
Each switching output can be adjusted individually:
• NO/NC contact
• On/off switching pressures
• Delay times
• Hysteresis / window function
• Attenuation
Thanks to these easy switching functions, intelligent adjustments
can be set which are normally not possible using a mechanical switch. Therefore, many switches can be replaced with one controller
Markets:
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Power Generation
• Process
Applications:
for permanent series use in industrial applications
• Dependable
• Easily operable
• Long-term stability
• Excellent interference immunity
• High protection class
• Many variants
• Pivoting
• Analogue output
• Password
• MPa, bar, PSI
pressure switch, a pressure sensor and a display device.
The PressureController is easy to operate, has a compact
design and is very reliable. The PressureController features
excellent technical specifications, optimal pressure
management and a wide variety of installation options.
This makes it perfect for permanent series use in industrial
applications. The parameters are set using the keys or over a programming module.
Each switching output can be adjusted individually:
• NO/NC contact
• On/off switching pressures
• Delay times
• Hysteresis / window function
• Attenuation
Thanks to these easy switching functions, intelligent adjustments
can be set which are normally not possible using a mechanical switch. Therefore, many switches can be replaced with one controller
Markets:
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Power Generation
• Process
Applications:
for permanent series use in industrial applications
Features / Advantages:
• Compact size
• Rugged• Dependable
• Easily operable
• Long-term stability
• Excellent interference immunity
• High protection class
• Many variants
• Pivoting
• Analogue output
• Password
• MPa, bar, PSI
Applicazione: Applicazioni industriali
Materiale corpo: Z 410 verniciato
Marchio: SensoControl
Pressione di esercizio: 1700 bar
Divisione: Divisione Connettori alta pressione Europa
Connessione elettrica: Connettore circolare M12x1 a 4 poli
Altezza: n.d.
Industria: Mobile
Lunghezza: n.d.
Pressione di esercizio: 0...400 bar
Temperatura di esercizio: -20...+85 °C (-4...185°F)
Tipo di uscita: nessuna uscita analogica
Dimensione porta: G 1/4" filettatura interna BSPP
Tipo di attacco: Filettatura interna BSPP
Stile del prodotto: Sensore a display
Tipo di prodotto: Regolatore di pressione
Tempo di risposta: ≤ 10 ms
Specifiche Met: CE
Opzione di commutazione: 2 uscite di commutazione
Tecnologia: Pressione
Peso: Circa 300 g
Larghezza: 39,5
Materiale corpo: Z 410 verniciato
Marchio: SensoControl
Pressione di esercizio: 1700 bar
Divisione: Divisione Connettori alta pressione Europa
Connessione elettrica: Connettore circolare M12x1 a 4 poli
Altezza: n.d.
Industria: Mobile
Lunghezza: n.d.
Pressione di esercizio: 0...400 bar
Temperatura di esercizio: -20...+85 °C (-4...185°F)
Tipo di uscita: nessuna uscita analogica
Dimensione porta: G 1/4" filettatura interna BSPP
Tipo di attacco: Filettatura interna BSPP
Stile del prodotto: Sensore a display
Tipo di prodotto: Regolatore di pressione
Tempo di risposta: ≤ 10 ms
Specifiche Met: CE
Opzione di commutazione: 2 uscite di commutazione
Tecnologia: Pressione
Peso: Circa 300 g
Larghezza: 39,5
Informazioni tecniche
Attributi
| Codice doganale | 90262020 |
|---|
Mostra UNSPSC / ECL@SS
€ 673,36 IVA esclusa
/ Unità
€ 821,50 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione

