Riferimenti
Atlas Copco:8202 0508 79
Rubix:160000000628736
Produttore:8202050879
Dettagli del prodotto : SPIRAL HOSE ,SPI 2SPSW-L 8202-0508-79
SPIRAL HOSE ,SPI 2SPSW-L
Punti di forza
Hardness: Shore A 98 +2., Colour: Blue., Working pressure: 8 bar at 23ºC., Burst pressure: 25 bar at 23ºC., Temperature range: –40ºC to +70ºC., At inlet pressure 6 bar and pressure drop 0.5 bar.
Applicazioni
SPI elastic spiral hose is ideal for air tools used at varying distances from a fixed air outlet. It is easily stretched and retracts immediately when released. When used with hand tools, its self‑storage principleensures that the hose is kept off the floor and out of the way of the operator. The SPI 1 and SPI 2 have ball bearing swivels fitted on the long hose side to allow 360º rotation. All spiral hoses, except the SPI4, are fitted with plastic spring guard. SPI is the ideal hose in combination with a balancer.
Informazioni tecniche
Attributi
| Peso | 734 g |
|---|
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione
