Riferimenti
Ringspann:FZ 6205
Rubix:999200400080933
Produttore:4873-033400-000000
Documenti
Dettagli del prodotto : 4873-033400-000000-RUOTA LIBERA FZ 6205
Internal Freewheels FZ … are sprag freewheels with bearing support and ball bearing properties. The freewheels are supplied grease-filled for normal operating conditions. The freewheel is built into the customer housing. This makes compact, space-saving fitting solutions possible. Nominal torques up to 420 Nm. The torque is transmitted on the inner ring and/or on the outer ring by press fit or keyway connection.
Applicazioni
Backstop;Overrunning Clutch;Indexing Freewheel
Informazioni tecniche
Attributi
| Grandezza | 25 mm |
|---|---|
| Diametro esterno | 63 mm |
| Coppia nominale | 100 N.m |
| Velocità massima | 5600 rpm |
Mostra UNSPSC / ECL@SS
€ 25,04 IVA esclusa
/ Unità
€ 30,55 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione