Riferimenti
Danfoss:060-110166
Rubix:170000000631654
Produttore:060-110166
EAN:5702422002185
Dettagli del prodotto : KP1 PRESSURE SWITCH M/36 060-110166
Danfoss pressure switches of type KP are used for regulating, monitoring and giving alarm in industrial plants. The KP pressure switches are suitable for gaseous media and air. They have a single-pole switch (SPDT) and can be set to one-phase alternating current motors up to 2kW direct rules # Pressure range: -0.2 to 21 bar # High contact load-extremely short contact bounce times # also available with gold-plated contact system # Media: Gaseous media and air # protection IP44 for mounting with head cover and wall console # also available with protection IP55 for OEM customers # Small dimensions-space-saving-easy installation # vibration and impact resistant
Informazioni tecniche
Attributi
| Peso | 300 g |
|---|---|
| Paese d'origine | PL |
| Codice doganale | 90322000 |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione

