Riferimenti
Danfoss:060-113766
Rubix:160000000691498
Produttore:060-113766
EAN:5702423146666
Dettagli del prodotto : KP36 PRESSURE SWITCH M/36 060-113766
Danfoss KP pressure switches are used for control, monitoring and alarming in industrial plants. KP pressure switches are suitable for gaseous media and air. They have a single-pole changeover switch (SPDT) and can directly control single-phase AC motors up to 2kW # Pressure range: -0.2 to 21 bar # High contact load - extremely short contact bounce times # Also available with gold-plated contact system # Media: gaseous media and air # Protection class IP44 for mounting with head cover and wall console # Also available with protection class IP55 for OEM customers # Small dimensions - space-saving - easy installation # Vibration- and impact-resistant
Informazioni tecniche
Attributi
| Peso | 293 g |
|---|---|
| Paese d'origine | PL |
| Codice doganale | 90322000 |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione

