Riferimenti
Gates:9296-50050-MM
Rubix:160000000468304
EAN:5412571323962


Riepilogo info tecniche
| Profilo | htd |
|---|---|
| Lunghezza primitiva | 1120 mm |
| Larghezza cinghia | 28 mm |
Dettagli del prodotto : MANICOTTO HTD 1120 8M VARIABLE
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Manicotto Gates PowerGrip® HTD™ con profilo HTD 8 mm e lunghezza primitiva 1120 mm. Corpo in cloroprene (neoprene), denti in nylon per trasmissione stabile.
Punti di forza
Precisely formed and accurately spaced elastomeric teeth ensure correct positioning in the pulley grooves.
Special curvilinear tooth form improves stress distribution and allows higher overall loading.
Neoprene body provides protection against grime, grease, oil and moisture.
Special curvilinear tooth form improves stress distribution and allows higher overall loading.
Neoprene body provides protection against grime, grease, oil and moisture.
Informazioni tecniche
Attributi
| Profilo | htd |
|---|---|
| Lunghezza primitiva | 1120 mm |
| Larghezza cinghia | 28 mm |
| Materiale | cloroprene |
| Passo di dentatura | 8 mm |
| Numero di denti | 140 |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore