Riferimenti
Gates:9296-55359-MM
Rubix:160000000467976
EAN:5412571321425


Riepilogo info tecniche
| Profilo | 5m |
|---|---|
| Lunghezza primitiva | 525 mm |
| Larghezza cinghia | 25 mm |
Dettagli del prodotto : MANICOTTO HTD 525 5M VARIABLE
The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts. Gates® PowerGrip® HTD® 8M, 14M, and 20M belts are designed for high performance, high capacity drives in the machine tool, paper and textile industries where durability and low maintenance are required. For domestic appliances, office machines, electric tools and applications in the processing and chemical industries, we recommend 3M and 5M pitch HTD® belts. If you need assistance determining the right belt for your application, or you need to create a custom power transmission solution, contact our team of application experts.
Manicotto PowerGrip HTD Gates con profilo 5M, passo 5 mm e 105 denti (lunghezza primitiva 525 mm). Progettato per trasmissioni sincronizzate affidabili.
Punti di forza
•Precisely formed and accurately spaced elastomeric teeth ensure correct positioning in the pulley grooves
Special curvilinear tooth form improves stress distribution and allows higher overall loading
Neoprene body provides protection against grime, grease, oil and moisture
Special curvilinear tooth form improves stress distribution and allows higher overall loading
Neoprene body provides protection against grime, grease, oil and moisture
Informazioni tecniche
Attributi
| Profilo | 5m |
|---|---|
| Lunghezza primitiva | 525 mm |
| Larghezza cinghia | 25 mm |
| Materiale | cloroprene |
| Passo di dentatura | 5 mm |
| Numero di denti | 105 |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore