Riferimenti
Gates:9296-50044-MM
Rubix:160000000468274
EAN:5412571323924


Riepilogo info tecniche
| Profilo | 8m |
|---|---|
| Lunghezza primitiva | 1000 mm |
| Larghezza cinghia | 711,2 mm |
Dettagli del prodotto : MANICOTTO HTD 1000 8M VARIABLE
The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts. Gates® PowerGrip® HTD® 8M, 14M, and 20M belts are designed for high performance, high capacity drives in the machine tool, paper and textile industries where durability and low maintenance are required. For domestic appliances, office machines, electric tools and applications in the processing and chemical industries, we recommend 3M and 5M pitch HTD® belts. If you need assistance determining the right belt for your application, or you need to create a custom power transmission solution, contact our team of application experts.
Manicotto Gates PowerGrip® HTD® 1000 8M con passo 8 mm e 125 denti. Profilo 8M in cloroprene/Neoprene per ottime prestazioni e lunga durata.
Punti di forza
•Precisely formed and accurately spaced elastomeric teeth ensure correct positioning in the pulley grooves
Special curvilinear tooth form improves stress distribution and allows higher overall loading
Neoprene body provides protection against grime, grease, oil and moisture
Special curvilinear tooth form improves stress distribution and allows higher overall loading
Neoprene body provides protection against grime, grease, oil and moisture
Informazioni tecniche
Attributi
| Profilo | 8m |
|---|---|
| Lunghezza primitiva | 1000 mm |
| Larghezza cinghia | 711,2 mm |
| Materiale | cloroprene |
| Passo di dentatura | 8 mm |
| Numero di denti | 125 |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore