Riferimenti
Gates:9296-51560-MM
Rubix:160000000468295
EAN:5414465490446


Riepilogo info tecniche
| Profilo | htd |
|---|---|
| Lunghezza primitiva | 1800 mm |
| Larghezza cinghia | 28 mm |
Dettagli del prodotto : MANICOTTO 1800 8M VARIABILE MM
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Manicotto Gates PowerGrip HTD per dentatura 8M, lunghezza 1800 mm e 225 denti. Corpo in cloroprene/neoprene per protezione da olio e umidità.
Punti di forza
Precisely formed and accurately spaced elastomeric teeth ensure correct positioning in the pulley grooves.
Special curvilinear tooth form improves stress distribution and allows higher overall loading.
Neoprene body provides protection against grime, grease, oil and moisture.
Special curvilinear tooth form improves stress distribution and allows higher overall loading.
Neoprene body provides protection against grime, grease, oil and moisture.
Informazioni tecniche
Attributi
| Profilo | htd |
|---|---|
| Lunghezza primitiva | 1800 mm |
| Larghezza cinghia | 28 mm |
| Materiale | cloroprene |
| Passo di dentatura | 8 mm |
| Numero di denti | 225 |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore