Riferimenti
Gates:HTD-2000-8M-MM-PG
Rubix:160000000468296
EAN:5412571324228


Riepilogo info tecniche
| Profilo | 8m |
|---|---|
| Lunghezza primitiva | 2000 mm |
| Larghezza cinghia | 30 mm |
Documenti
Dettagli del prodotto : MANICOTTO HTD 2000 8M VARIABLE
The curvilinear PowerGrip® HTD® tooth geometry eliminates stress concentration at tooth roots and allows higher power capacity and longer life. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.
Manicotto/cinghia dentata PowerGrip HTD Gates 2000 8M: passo 8 mm, 250 denti e larghezza 30 mm. Robusta costruzione in neoprene e rinforzo in fibra di vetro per trasmissioni sincronizzate affidabili.
Punti di forza
•Special curvilinear tooth form improves stress distribution and allows higher overall loading
Precisely formed and accurately spaced elastomeric teeth ensure correct positioning in the pulley grooves
Tough nylon facing protects the tooth surfaces
Tensile member provides the required strength combined with excellent flex life and high resistance to elongation
Durable elastomeric backing protects against environmental pollution as well as frictional wear if power is transmitted from the back of the belt
8M and 14M pitch belts conform to ISO 13050
Precisely formed and accurately spaced elastomeric teeth ensure correct positioning in the pulley grooves
Tough nylon facing protects the tooth surfaces
Tensile member provides the required strength combined with excellent flex life and high resistance to elongation
Durable elastomeric backing protects against environmental pollution as well as frictional wear if power is transmitted from the back of the belt
8M and 14M pitch belts conform to ISO 13050
Informazioni tecniche
Attributi
| Profilo | 8m |
|---|---|
| Lunghezza primitiva | 2000 mm |
| Larghezza cinghia | 30 mm |
| Materiale | cloroprene |
| Passo di dentatura | 8 mm |
| Numero di denti | 250 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore