Riferimenti
Gates:HTD 243 3M VARIABLE
Rubix:999181200004431


Riepilogo info tecniche
| Profilo | 3m |
|---|---|
| Lunghezza primitiva | 243 mm |
| Larghezza cinghia | 15 mm |
Documenti
Dettagli del prodotto : MANICOTTO HTD 243 3M VARIABLE
Because of an optimised load distribution, the HTD® curvilinear tooth form guarantees high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry.
Manicotto Gates PowerGrip® HTD® 243 3M: profilo a denti curvilinei per alta trasmissione, ingaggio fluido e rinforzo in fibra di vetro.
Punti di forza
•Special curvilinear tooth design improves stress distribution and allows higher overall loading
Precisely formed and accurately spaced elastomeric teeth ensure smooth engagement with the pulley grooves
Durable elastomeric backing protects the belt against environmental pollution as well as frictional wear if power is transmitted from the back of the belt
Tough nylon facing protects the tooth surface
Fibreglass tensile cords
Compact design
Precisely formed and accurately spaced elastomeric teeth ensure smooth engagement with the pulley grooves
Durable elastomeric backing protects the belt against environmental pollution as well as frictional wear if power is transmitted from the back of the belt
Tough nylon facing protects the tooth surface
Fibreglass tensile cords
Compact design
Informazioni tecniche
Attributi
| Profilo | 3m |
|---|---|
| Lunghezza primitiva | 243 mm |
| Larghezza cinghia | 15 mm |
| Materiale | cloroprene |
| Passo di dentatura | 3 mm |
| Numero di denti | 81 |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore