Riferimenti
3M:419769
Rubix:999210316055315
Produttore:7000060755

Dettagli del prodotto : 36+ 984F 100 X 2000 MM 7000060755
Il nastro abrasivo 3M 984F offre prestazioni rivoluzionarie grazie alla grana 3M Precision Shaped Grain su un supporto in poliestere di peso YF. Questo nastro ad altissime prestazioni ha un trattamento anti-calore che lo rende facile da usare.
Punti di forza
Creating a fast cut with a reduced heat build-up, 3M™ Cubitron™ II Cloth Belts 984F ensure a uniform finish over the life of the product while eliminating burning during end grain sanding applications.
Our cloth belts use 3M™ Ceramic Abrasive Grain which is electrostatically orientated to form sharp peaks which act like individual cutting tools, slicing through metal quickly. These peaks continuously self-sharpen as they break off, providing long life and consistency with less grinding pressure. This is why our belt products can outcut and outlast every conventional ceramic industrial abrasive product on the market.
They have a fabric splice, adding strength when grinding in medium to high pressure applications.
Our abrasive belts come in a variety of widths and sizes to fit almost any industrial belt sander. Narrow belts are used with portable belt sanders for grinding or blending. Medium belts are used on backstands to remove wields, material removal and to set the grain in stainless steel while wider belts are used with wide belt sanders to dimension metal sheets and coils.
Informazioni tecniche
Attributi
| Imballaggio (Prof. x Largh. x Alt.) | 120x320x395 mm |
|---|---|
| Peso imballaggio | 4828 g |
| Lunghezza | 2000 mm |
| Larghezza | 100 mm |
| Grano | 36 |
| Applicazione | rettifica |
| 100 mm | |
| 2000 mm |
Mostra UNSPSC / ECL@SS
€ 29,07 IVA esclusa
/ Unità
€ 35,47 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione