20214139883 VGU/F.25/400.8.TS8.3

Parker Hannifin

Vedi informazioni tecniche

Riferimenti

Parker:20214139883
Rubix:999190800342209
Produttore:20214139883

Dettagli del prodotto : 20214139883 VGU/F.25/400.8.TS8.3


The Parker Charging kit is an indispensable instrument for checking, adjusting or filling nitrogen into most of the hydraulic accumulators available on the market.

Punti di forza

•Pressure gauge kits with different scale divisions: 63mm with glycerol bath back end G1/4’’ cyl. equipped with direct gear for Mini mess connection. Scale divisions 0-10, 0-60, 0-100, 0-400, with accuracy class 1.6%
High pressure hose of different length with adaptors for nitrogen bottles from various countries (specify country), at each end with a female swivel coupling G1/4’’ for connecting to the inflation port

Informazioni tecniche


Attributi
€ 1342,46 IVA esclusa
/ Unità
€ 1637,80 IVA inclusa
  • Disponibile: spedito entro 24 ore