Riferimenti
Parker:P030AA
Rubix:999190800552464
Produttore:P030AA
Documenti
Dettagli del prodotto : P030AA ELEMENT KIT P030AA
Since the introduction of the first OIL-X range, Parker has continued to develop both the compressed air filter and the standards governing compressed air quality. Constantly innovated, OIL-X, utilizing domnick hunter filtration technology, has become the leader for compressed air filtration. Providing the exact balance between air quality, energy efficiency and low lifetime costs.
The OIL-X die cast aluminium filter range includes:
• General purpose and high efficiency coalescing and dry particulate filter grades (AO & AA) for the removal of water and oil aerosols, solid particulates and micro-organisms
• Oil vapour removal grade (ACS) for the removal of oil vapour
Sizing and Selection
Please refer to the product literature to verify filter codes, sizes and quantities required before ordering. Only using genuine Parker OIL-X replacement elements will guarantee the filter’s performance.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
The OIL-X die cast aluminium filter range includes:
• General purpose and high efficiency coalescing and dry particulate filter grades (AO & AA) for the removal of water and oil aerosols, solid particulates and micro-organisms
• Oil vapour removal grade (ACS) for the removal of oil vapour
Sizing and Selection
Please refer to the product literature to verify filter codes, sizes and quantities required before ordering. Only using genuine Parker OIL-X replacement elements will guarantee the filter’s performance.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Applicazione: Applicazioni di aria compressa e gas azoto
Marchio: Parker
Divisione: Divisione filtrazione e separazione gas EMEA
Intervallo di sostituzione degli elementi: 12 mesi
Tipo di filtro: AA a coalescenza ad alta efficienza e particolato secco
Per l'uso con: alloggiamenti PX030 / P030
Industria: Apparecchiature per la produzione industriale
Alimenti e bevande
Automotive
Elettronica
Farmaceutica
Medicale e dentale
Micron Rating: Fino a 0,01 micron
Numero di elementi: 1
Serie di prodotti: OIL-X Genuine Replacement Compressed Air Filter Elements
Tipo di prodotto: Elemento filtrante per aria compressa
Quantità per scatola: 1
Tecnologia: Filtrazione
Marchio: Parker
Divisione: Divisione filtrazione e separazione gas EMEA
Intervallo di sostituzione degli elementi: 12 mesi
Tipo di filtro: AA a coalescenza ad alta efficienza e particolato secco
Per l'uso con: alloggiamenti PX030 / P030
Industria: Apparecchiature per la produzione industriale
Alimenti e bevande
Automotive
Elettronica
Farmaceutica
Medicale e dentale
Micron Rating: Fino a 0,01 micron
Numero di elementi: 1
Serie di prodotti: OIL-X Genuine Replacement Compressed Air Filter Elements
Tipo di prodotto: Elemento filtrante per aria compressa
Quantità per scatola: 1
Tecnologia: Filtrazione
Informazioni tecniche
Attributi
| Tipologia | elemento di ricambio |
|---|
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione

