9239-05160 POLYCHAIN CARBON VOLT 2240 14MGTC 37

Poly Chain® Carbon Volt™

Vedi informazioni tecniche

Riferimenti

Gates:PCV 14MGT 2240 37
Rubix:160000000471156
Produttore:923905160
EAN:5414465493263
9239-05160 POLYCHAIN CARBON VOLT 2240 14MGTC 37

Riepilogo info tecniche

Profilo14mgt
Lunghezza primitiva2240 mm
Larghezza cinghia37 mm
Vedi tutti gli attributi tecnici

Dettagli del prodotto : 9239-05160 POLYCHAIN CARBON VOLT 2240 14MGTC 37


The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Informazioni tecniche


Attributi
Peso0,648 g
Profilo14mgt
Lunghezza primitiva2240 mm
Larghezza cinghia37 mm
Materialepoliuretano
Passo di dentatura14 mm
Numero di denti160
Paese d'origineUS
Codice doganale40103900
1183,74 IVA esclusa
/ Unità
1444,17 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione