ETICHETTA PER STAMPA LASER LASERTAB 029755 LAT-23-747-2.5
Polyester Label
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:LAT-23-747-2.5
Rubix:999260312022107
Produttore:029755
EAN:0662820297550
Documenti
Dettagli del prodotto : ETICHETTA PER STAMPA LASER LASERTAB 029755 LAT-23-747-2.5
Laser printable Permanent Polyester (B-747) is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's.
Punti di forza
•Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners
High resolution, good solvent and smudge resistance, moderate to high temperature performance
White is a UL recognized component and a CSA accepted material when printed with designated laser printers
High resolution, good solvent and smudge resistance, moderate to high temperature performance
White is a UL recognized component and a CSA accepted material when printed with designated laser printers
Informazioni tecniche
Attributi
Mostra UNSPSC / ECL@SS
€ 631,74 IVA esclusa
/ Pacchetto
€ 770,72 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione


