Riferimenti
Gates:TP-1760-8MGT-X
Rubix:160000000464846
EAN:5414465483424


Riepilogo info tecniche
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 1760 mm |
| Larghezza cinghia | 330 mm |
Dettagli del prodotto : MANICOTTO DD 1760 8MGT2 TP VARIABILE MM
CINGHIA DD
Punti di forza
• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 1760 mm |
| Larghezza cinghia | 330 mm |
| Materiale | cloroprene |
| Passo di dentatura | 8 mm |
| Numero di denti | 220 |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore