Riferimenti
Gates:TP GT2 720 8MGT 100MM
Rubix:160000000464815
Produttore:923250209
EAN:5414465083365


Riepilogo info tecniche
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 28,3 mm |
| Larghezza cinghia | 20 mm |
Dettagli del prodotto : 9232-50209 MANICOTTO TWIN POWER 720 8MGT2 TP 101MM
CINGHIA DD
Punti di forza
• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 28,3 mm |
| Larghezza cinghia | 20 mm |
| Materiale | cloroprene |
| Passo di dentatura | 8 mm |
| Numero di denti | 90 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 506,17 IVA esclusa
/ Unità
€ 617,53 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione