Riferimenti
Gates:TP-800-8MGT2
Rubix:160000000464837
EAN:5414465083419


Riepilogo info tecniche
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 800 mm |
| Larghezza cinghia | 100 mm |
Dettagli del prodotto : MANICOTTO DD TP GT2 800 8MGT VARI
CINGHIA DD
Punti di forza
• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 800 mm |
| Larghezza cinghia | 100 mm |
| Materiale | cloroprene |
| Passo di dentatura | 8 mm |
| Numero di denti | 100 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione