Riferimenti
Gates:TP-2000-8MGT2
Rubix:160000000464848
EAN:5414465086021


Riepilogo info tecniche
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 2000 mm |
| Larghezza cinghia | 330 mm |
Dettagli del prodotto : MANICOTTO DD TP GT2 2000 8MGT VAR
CINGHIA DD
Punti di forza
• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 8mgt |
|---|---|
| Lunghezza primitiva | 2000 mm |
| Larghezza cinghia | 330 mm |
| Materiale | cloroprene |
| Passo di dentatura | 8 mm |
| Numero di denti | 250 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore