Riferimenti
Gates:TP GT2 1610 14MGT 170
Rubix:160000000464730
Produttore:923250119
EAN:5414465086472


Riepilogo info tecniche
| Profilo | 14mgt2 |
|---|---|
| Lunghezza primitiva | 1610 mm |
| Larghezza cinghia | 170 mm |
Dettagli del prodotto : 9232-50119 TWIN POWER 1610 14MGT2 170 TP
CINGHIA DD
Punti di forza
• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 14mgt2 |
|---|---|
| Lunghezza primitiva | 1610 mm |
| Larghezza cinghia | 170 mm |
| Materiale | cloroprene |
| Passo di dentatura | 14 mm |
| Numero di denti | 115 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 3804,06 IVA esclusa
/ Unità
€ 4640,95 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione