Riferimenti
Gates:TP GT2 1778 14MGT 85
Rubix:160000000464733
Produttore:923250122
EAN:5414465086502


Riepilogo info tecniche
| Profilo | 14mgt2 |
|---|---|
| Lunghezza primitiva | 1778 mm |
| Larghezza cinghia | 85 mm |
Dettagli del prodotto : 9232-50122 TWIN POWER 1778 14MGT2 85 TP
CINGHIA DD
Punti di forza
• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 14mgt2 |
|---|---|
| Lunghezza primitiva | 1778 mm |
| Larghezza cinghia | 85 mm |
| Materiale | cloroprene |
| Passo di dentatura | 14 mm |
| Numero di denti | 127 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 1998,19 IVA esclusa
/ Unità
€ 2437,80 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione