Riferimenti
Gates:TP GT2 3850 14MGT 40
Rubix:160000000464776
Produttore:923250165
EAN:5414465086984


Riepilogo info tecniche
| Profilo | 14mgt2 |
|---|---|
| Lunghezza primitiva | 3850 mm |
| Larghezza cinghia | 40 mm |
Dettagli del prodotto : 9232-50165 TWIN POWER 3850 14MGT2 40 TP
CINGHIA DD
Punti di forza
• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 14mgt2 |
|---|---|
| Lunghezza primitiva | 3850 mm |
| Larghezza cinghia | 40 mm |
| Materiale | cloroprene |
| Passo di dentatura | 14 mm |
| Numero di denti | 275 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 1653,84 IVA esclusa
/ Unità
€ 2017,68 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione