Riferimenti
Gates:TP GT2 4326 14MGT 40
Rubix:160000000464781
Produttore:923250170
EAN:5414465087035


Riepilogo info tecniche
| Profilo | 14mgt2 |
|---|---|
| Lunghezza primitiva | 4326 mm |
| Larghezza cinghia | 40 mm |
Dettagli del prodotto : 9232-50170 TWIN POWER 4326 14MGT2 40 TP
CINGHIA DD
Punti di forza
• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 14mgt2 |
|---|---|
| Lunghezza primitiva | 4326 mm |
| Larghezza cinghia | 40 mm |
| Materiale | cloroprene |
| Passo di dentatura | 14 mm |
| Numero di denti | 309 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 1858,26 IVA esclusa
/ Unità
€ 2267,07 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione