Riferimenti
Gates:TP GT2 4956 14MGT 115
Rubix:160000000464621
Produttore:92320188
EAN:5414465087165


Riepilogo info tecniche
| Profilo | 14mgt2 |
|---|---|
| Lunghezza primitiva | 4956 mm |
| Larghezza cinghia | 115 mm |
Dettagli del prodotto : 9232-00188 TWIN POWER 4956 14MGT2 115 TP
CINGHIA DD
Punti di forza
• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 14mgt2 |
|---|---|
| Lunghezza primitiva | 4956 mm |
| Larghezza cinghia | 115 mm |
| Materiale | cloroprene |
| Passo di dentatura | 14 mm |
| Numero di denti | 354 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 6125,74 IVA esclusa
/ Unità
€ 7473,41 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione