RIPARTITORE PER OLIO 2X0.2-INGR.M12X1-USC.-M8X1 352-000-55000-ZZ

Prelubrication Distributor

Vedi informazioni tecnicheVedi documenti
Riferimenti
SKF:352-000-55000-ZZ
Rubix:999230303002180
RIPARTITORE PER OLIO 2X0.2-INGR.M12X1-USC.-M8X1 352-000-55000-ZZ
Documenti

Dettagli del prodotto : RIPARTITORE PER OLIO 2X0.2-INGR.M12X1-USC.-M8X1 352-000-55000-ZZ


Designed for installation directly on the machine/system requiring lubrication, series 350 single-line, pre-lubrication metering devices are available in two-, three- and five-port models. These metering devices were developed for use with single-line, centralized lubrication systems for oil and fluid grease. Series 350 metering devices can be ordered with fittings for the main line connection by selecting the appropriate order code.

Punti di forza

•For use with distributor bodies having two, three and five ports to match number of lubrication points
Designed for installation directly on the machine/system requiring lubrication
Select push-in or screw-in type metering nipples for feed line connection with metering device bodies
Choose push-in or screw-in type main line fittings with metering device bodies
Current metering nipples above 0,03 cm 3 are exchangeable to yield different output quantities

Applicazioni

Machine tools;Printing machines;Packaging industry;Textile industry;Agriculture

Informazioni tecniche


Attributi
Codice doganale84812010
Mostra UNSPSC / ECL@SS
76,92 IVA esclusa
/ Unità
93,84 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione