ELEMENTO POMPANTE 0.23CCM CON PISTONE D.7MM - K7 115,130,215,230 600-25047-3

Pump

Vedi informazioni tecnicheVedi documenti
Riferimenti
SKF:600-25047-3
Rubix:999220414019960
ELEMENTO POMPANTE 0.23CCM CON PISTONE D.7MM - K7 115,130,215,230 600-25047-3
Documenti

Dettagli del prodotto : ELEMENTO POMPANTE 0.23CCM CON PISTONE D.7MM - K7 115,130,215,230 600-25047-3


This high-pressure, multi-line pump can drive up to 15 elements. Different sizes of adjustable elements are available. It is capable of handling direct supply of lubrication points or can be used as a centralized lubrication pump in large-sized progressive systems. P 215 pumps are available with a three-phase, multi-range motor, with a single-range motor, with a free shaft end for use with other motors, or with an oscillating drive. Various gear ratios and reservoirs of different sizes and materials are available. The reservoirs are suitable for both grease and oil and are offered with or without level control.

Punti di forza

Sturdy and durable pump series
Continual lubrication of machines and systems that operate in harsh environments 
Versatile pump regarding reservoir and drive types
Broad range of output possibilities due to high number of outlets and different sizes of pump elements 
Modular design and easy maintenance

Applicazioni

Stationary machines with a high lubricant consumption;Screens and crushers in quarries;Material handling equipment;Roller coasters

Informazioni tecniche


Attributi
Mostra UNSPSC / ECL@SS
262,48 IVA esclusa
/ Unità
320,23 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione