200410121-RIDUTTORE VF 44 N 20 P63 B5 B3

Riduttore

Vedi informazioni tecnicheVedi documenti

Riferimenti

Bonfiglioli:VF44N20P63B5B3
Rubix:170000000004490
Produttore:200410121
200410121-RIDUTTORE VF 44 N 20 P63 B5 B3

Riepilogo info tecniche

Rapporto di riduzione20
Grandezza44
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : 200410121-RIDUTTORE VF 44 N 20 P63 B5 B3


VF/W Series are worldwide known: they succeeded in combining uncompromising quality with state-of-the-art technology and price effectiveness. Absolute flexibility is achieved by the wide choice of mounting options, shaft configurations and motor interfaces, all offered as standard. Furthermore, thanks to several patented manufacturing techniques Bonfiglioli's VF/W Series stands out for their long operating lifetime and reliability. Finally our VF/W Series can be completed trough the selection of a wide range of electric motor entirely manufactured by Bonfiglioli. Asynchronous-motors, both IEC and compact (BN-BE-BX/M-ME-MX), can be coupled with VF/W Series providing to our customers a complete drive solution. Looking for an Enhanced Protection gearmotor suitable for Food&Beverage, Chemical and Pharma industries as well as for harsh environments in general
Riduttore a vite senza fine

Punti di forza

•Cost effective solution
Low noise
High peak load capacity
Minimized mounting space
Long operating life
High reliability
High number of possible configuration
Wide output speed selection range
Wide output torque selection range
ATEX gearbox for explosive environnements 2G/2D

Informazioni tecniche


Attributi
Rapporto di riduzione20
Grandezza44
Coppia55 N.m
Peso2 kg
Tipologiaingranaggi worm
Diametro dell'albero cavo11 mm
Diametro dell'albero12,8 mm
Forma costruttivapiede
Interasse del fissaggio115 mm
Aut. Coppia di serraggio55 N.m
114,57 IVA esclusa
/ Unità
139,77 IVA inclusa
  • Disponibile: spedito entro 24 ore