Riferimenti
Bonfiglioli:2EA70121000C
Rubix:160000000488954
Produttore:2EA70121000C

Documenti
Dettagli del prodotto : 2EA70121000C-RIDUTTORE C 22 2 P 27.2 P71 B3
Bonfiglioli Helical gear units are extremely compact so they can fit in even the smallest places. They are also extremely customizable, with C2 surface protection as standard.With an extremely variable speed range and a high torque, cogwheel gears are often seen as a cost-effective solution suitable for most industries.
Riduttore coassiale Bonfiglioli serie C C 22 2 P 27.2 P71 B3: compatto, affidabile e ad alta efficienza energetica. ([bonfiglioli.com](https://www.bonfiglioli.com/italy/it/prodotto/serie-c))
Punti di forza
- Modular design
- Easy maintenance
- Space saving
- Universal mounting
- High efficiency
- Quiet operation
- Easy maintenance
- Space saving
- Universal mounting
- High efficiency
- Quiet operation
Applicazioni
Gearboxes are often used for the following applications:- Conveyors
- Cement Mixer
- Agitator
- Woodworking machinery
- Turntables
- Pumps and fans
- Wastewater and sewage treatment plants
- Cement Mixer
- Agitator
- Woodworking machinery
- Turntables
- Pumps and fans
- Wastewater and sewage treatment plants
Informazioni tecniche
Attributi
| Tipologia | riduttore c 22 2 p 27.2 p71 b3 |
|---|---|
| Tensione | 1100 V |
| Ingranaggio | elicoidale |
| Forma costruttiva | coassiale |
Mostra UNSPSC / ECL@SS
€ 254,47 IVA esclusa
/ Unità
€ 310,45 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
