2G200127G10001-RIDUTTORE W 63 U 64 P71 B14 B3

Riduttore

Vedi informazioni tecniche

Riferimenti

Bonfiglioli:W 63 U 64 P71 B14 B3
Rubix:170000000779029
2G200127G10001-RIDUTTORE W 63 U 64 P71 B14 B3

Dettagli del prodotto : 2G200127G10001-RIDUTTORE W 63 U 64 P71 B14 B3


W Series are worldwide known: they succeeded in combining uncompromising quality with state-of-the-art technology and price effectiveness. Absolute flexibility is achieved by the wide choice of mounting options, shaft configurations and motor interfaces, all offered as standard. Furthermore, thanks to several patented manufacturing techniques Bonfiglioli's VF/W Series stands out for their long operating lifetime and reliability. Finally our VF/W Series can be completed trough the selection of a wide range of electric motor entirely manufactured by Bonfiglioli. Asynchronous-motors, both IEC and compact, can be coupled with VF/W Series providing to our customers a complete drive solution.

Informazioni tecniche


Attributi
218,12 IVA esclusa
/ Unità
266,10 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione