4873-028702-IT0000 RUOTA LIBERA ZZ 6204 M

Ruota libera

Vedi informazioni tecnicheVedi documenti
Riferimenti
Ringspann:KK 20
Rubix:160000000483148
4873-028702-IT0000 RUOTA LIBERA ZZ 6204 M
Documenti

Dettagli del prodotto : 4873-028702-IT0000 RUOTA LIBERA ZZ 6204 M


Internal Freewheels FZ... are sprag freewheels with bearing support and ball bearing proper-ties. The freewheels are supplied grease filled for normal operating conditions. The freewheel is built into the customer housing. This makes compact, space-saving fitting solutions possible. Nominal torques up to 420Nm. The torque is transmitted on the inner ring and/or on the outer ring by press fit or keyway connection.
Ruota libera KK 20 (ZZ 6204 M)

Punti di forza

•Combined bearing and one way clutch
Same dimensions as type 6200 ball bearings
Individual spring for each sprag

Applicazioni

Backstop;overrunning clutch;indexing freewheel

Informazioni tecniche


Attributi
Diametro del mozzo20 mm
Mostra UNSPSC / ECL@SS
24,14 IVA esclusa
/ Unità
29,45 IVA inclusa
  • Esaurito