Riferimenti
Ringspann:KK 25
Rubix:160000000483149
Documenti
Dettagli del prodotto : 4873-034704-IT0000 RUOTA LIBERA ZZ 6205 M
Internal Freewheels FZ... are sprag freewheels with bearing support and ball bearing proper-ties. The freewheels are supplied grease filled for normal operating conditions. The freewheel is built into the customer housing. This makes compact, space-saving fitting solutions possible. Nominal torques up to 420Nm. The torque is transmitted on the inner ring and/or on the outer ring by press fit or keyway connection.
Ruota libera KK 25 (ZZ 6205 M)
Punti di forza
•Combined bearing and one way clutch
Same dimensions as type 6200 ball bearings
Individual spring for each sprag
Same dimensions as type 6200 ball bearings
Individual spring for each sprag
Applicazioni
Backstop;overrunning clutch;indexing freewheel
Informazioni tecniche
Attributi
| Diametro del mozzo | 25 mm |
|---|
Mostra UNSPSC / ECL@SS
Esaurito
