RULLO IN GOMMA AD ESPANSIONE MORBIDO 7000068121

Tape

Vedi informazioni tecnicheVedi documenti

Riferimenti

3M:9324
Rubix:999190300025161
Produttore:7000068121
EAN:04001895571169
RULLO IN GOMMA AD ESPANSIONE MORBIDO 7000068121

Documenti

Dettagli del prodotto : RULLO IN GOMMA AD ESPANSIONE MORBIDO 7000068121


3M™ UHMW Polyethylene Tapes are a film coated with an acrylic adhesive for the automotive industry to help control squeaks and rattles due to vibration or wear of metal and plastic materials.

Punti di forza

•Tapes demonstrated no evidence of wear through after Taber Abrasion at 1000 cycles, using CS-10 wheel and 1000g load when applied to S-37 mounting sheet
Low water vapor transmission rate <0.50 g/100in²/24hr
High-tack acrylic adhesive provides strong initial bond to many painted metal and plastic surfaces
Thick caliper UHMW polyethylene tape for extended service life as a protective surface against tough impact wear or sliding applications
Outstanding abrasion resistance so will outwear PTFE and other materials in sliding applications
Low coefficient of friction characteristics is exceeded only by PTFE
UHMW-PE tape can be used where lubrication is not possible because of contamination
Liner makes it ideal for fabricating or die-cutting into various lengths and shapes

Informazioni tecniche


Attributi
148,87 IVA esclusa
/ Unità
181,62 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione