Riferimenti
Fischer:00500601
Rubix:999180400073035
Dettagli del prodotto : SLM 6 TASSELLO IN ACCIAIO 00500601
The two-sector body causes a wide and uniform distribution of the load, even on compact materials of poor quality. The internal metric thread allows the use of standard screws and threaded rods for an ideal adaptation to the application. The red plastic cap protects the thread from drilling dust, thus ensuring proper operation.
Punti di forza
•SLM is suitable for non-through installation
When torque is applied, the cone is drawn into the anchor body, which expands against the wall of the hole
For correct installation, the non-through anchor SLM must rest on the element to be fixed
When torque is applied, the cone is drawn into the anchor body, which expands against the wall of the hole
For correct installation, the non-through anchor SLM must rest on the element to be fixed
Applicazioni
Balustrades;Handrail;Console;Gates;Railings;Spaced Installations
Informazioni tecniche
Attributi
| Tipologia | slm 6 tassello in acciaio |
|---|---|
| Diametro | 6 mm |
Mostra UNSPSC / ECL@SS
€ 1,31 IVA esclusa
/ Unità
€ 1,60 IVA inclusa
- Disponibile: spedito entro 24 ore

